Beli Amplas No 80 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- MURAKO Cyclone Flap Disc (Amplas Susun)atribut:
- Outside Diameter (mm): 100
- Segment Length (mm): 18
- Hole Diameter (mm): 15
- Maximum Usage Lap Speed: 72m/s(4300m/min)
- Purpose of Use: Remove welding bead. Burring/chamfering. Rust removal.
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk)Deskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork._x000D__x000D_-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- RIKEN CORUNDUM Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Silicon carbide
- Width (mm): 230
- Length (mm): 280
- TRUSCO Endless Abrasive Belt (Amplas Sabuk)Deskripsi:- A belt for belt sanders (76 x 533) . Can be used widely from heavy grinding to burring. Can be used with wet type dry type. Can be used for both steel and woodworking.atribut:
- Length (mm): 533
- Width (mm): 76
- Abrasive Material: Alundum abrasive particles (A)
- Base Material: Cloth
- Purpose of Use: Removal of welding bead. Various burring, chamfer. Finishing and modification of die cast products.
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- York Taper Cartridge Roll (Amplas Kerucut)Deskripsi:Taper Type - Tapered for angles, corners and irregular or concave surfaces. Spirally wound aluminium oxide cloth rolls that wear in use constantly exposing new abrasive. Used for weld flash removal, deburring, blending and polishing applications. Available in two types. A steel mandrel must be used top secure the abrasive to the tool. Maximum Running Speeds: Up to 12mm dia. 22,000rpm. Up to 19mm dia. 18,000rpm. Up to 25mm dia. 10,000rpm.atribut:
- Cartridge Shape: Taper
- Maximum Operating Speed: 22,000rpm
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Abrasive Cloth Roll 93mmx37m (Amplas Kertas Roll)Deskripsi:Use:Metal products such as vehicles, machinery and equipment, structural steel, exterior, etc, stain removal, deburring and removal of the scratches of a variety of materials and surface polishing.atribut:
- Dimensions {Width W (mm) x Length l (m)}: 93 x 37
- Purpose of Use: Rust removal, dirt removal, burring, scratch removal of various raw materials, surface polishing of metal products such as vehicle, machine equipment, structural steel, exteriors etc.
- monotaro Alumina Abrasive Flap Disc (Amplas Susun)Deskripsi:Produk ini juga sering disebut dengan Batu Polesatribut:
- Suitable For: Disc Grander
- Abrasive: alumina
- Outer Diameter (φmm): 100
- Hole Diameter (φmm): 15
- Suitable Tool: grinder
- Abrasive structure: sandpaper
- Maximum Rotation Speed (rpm): 13600
- Suitable Material: Iron etc.
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- TRUSCO GP Top Flap Disc Zirconia (Amplas Susun)Deskripsi:-Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing.-Due to air cooling effect, almost no work distortion and burning due to heat.-Polishing of high hardness materials such as stainless steel.-Only F100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)atribut:
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
- Purpose of Use: Polishing of high hardness materials such as stainless steel.
- TRUSCO GP Top Flap Disc Alundum (Amplas Susun)Deskripsi:-Rich in particle size variation, it is a versatile type that covers from rough finishing to finish polishing.-Due to air cooling effect, almost no work distortion and burning due to heat.-Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.-Only F100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)atribut:
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
- Purpose of Use: Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.
Daftar Harga Amplas No 80 Terbaru October 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp119.900 |
| MURAKO Cyclone Flap Disc (Amplas Susun) | Rp1.199.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp289.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk) | Rp309.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp2.900 |
| TORA Abrasive Sand Paper Roll (Amplas Gulung) | Rp309.900 |
| TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas) | Rp17.900 |
| Bellstar Abrasive Mfg. Resin Cross Belt for Belton (Amplas Sabuk) | Rp529.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102767337-1.jpg)
/42P102019146-2.jpg)
/P102029749-2.jpg)
/P102767355-1.jpg)
/chP103195449-2.jpg)
/P102767373-1.jpg)
/5eP101000194-3.jpg)
/1cP103631048-3.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)
/P102019108-1.jpg)
/0gP102035016-2.jpg)
/81P102187289-2.jpg)
/3vP102019139-7.jpg)
/dgP102133484-4.jpg)
/P102748633-2.jpg)
/P101000540-1.jpg)
/gpP103184601-11.jpg)
/P101000142-1.jpg)
/P102699319-7.jpg)
/P102699337-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)